14 x 16 in. Galvanized Steel Starting Collar in Round Duct
14 x 16 in. Galvanized Steel Starting Collar in Round Duct
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Height:
- 6-1/2 in
- Length:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Round