DESCRIPTION

M & M Manufacturing 14 x 44 in. Drain Pan with 3/4 in. PVC Sided Corner

DP1444CRNDRN

Width:

SPECIFICATIONS

Gauge
26
Height
2-1/2 in
Length
14 in
Material
Plastic
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY