DESCRIPTION

M & M Manufacturing 16 in. Metal Drain Pan 26 GA

SHMDP261643

Width:

SPECIFICATIONS

Gauge
26
Height
43 in
Length
16 in
Material
Galvanized Steel
Width
43 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY