16 x 16 in. Galvanized Steel Starting Collar in Round Duct

Part #M507D16KS7L  |  Item #2236374  |  Manufacturer Part #507D16KS7L

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 16 in

Duct Shape: Round

Gauge: 28

Height: 6-1/2 in

Material: Galvanized Steel