18 in. 22 ga 90 Degree Duct Elbow

Part #MSPE1890  |  Item #2237544  |  Manufacturer Part #SP-E1890

Call for Pricing EACH

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 18 in

Duct Elbow Type: Spiral

Duct Shape: Spiral

Duct Size: 18 in

Elbow Degree: 90

Fitting Type: Elbow

Gauge: 22

Material: Galvanized Steel