M & M Manufacturing

18 in. x 14 in. 28 ga Galvanized Duct Reducer

Part #M4001814  |  Manufacturer Part #4001814

Duct Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 18 in

Duct Size: 18 in x 14 in

Gauge: 28

Material: Galvanized Steel