18 x 18 in. Duct Coupling in Round Duct

Part #MMPFDCST18  |  Item #2236490  |  Manufacturer Part #MP-FDCST18

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel