DESCRIPTION

M & M Manufacturing 30 x 60 in. Drain Pan with PVC

MDP30

Width:

SPECIFICATIONS

Gauge
26
Length
30 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY