DESCRIPTION

M & M Manufacturing 31 x 35 in. Drain Pan with 3/4 in. PVC Sided CNR

DP3135CRNDRN

Width:

SPECIFICATIONS

Gauge
26
Length
31 in
Material
Galvanized Steel
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY