This product requires certification to purchase.

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

M & M Manufacturing

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #M14024
  • Item #8107315
  • Manufacturer Part #14024
4.2 out of 5 Customer Rating
Brand image
M & M Manufacturing

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #M14024
  • Item #8107315
  • Manufacturer Part #14024
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
10 ft
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
No