14 x 14 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
M & M Manufacturing

502 14 x 14 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

502 14 x 14 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M50214
  • Item #2236138
  • Manufacturer Part #50214
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
502
Diameter:
14 in
Gauge (metal):
28 ga
Height:
5-4/10 in
Material:
Steel
Vent Duct Shape:
Round