502 20 x 20 in. Galvanized Steel Starting Collar in Round Duct

Part #M50220  |  Item #2236207  |  Manufacturer Part #50220

Call for Pricing EACH

Diameter:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 502

Diameter: 20 in

Duct Shape: Round

Gauge: 26

Height: 5-4/10 in

Material: Galvanized Steel