6 in Duct Square-To-Round

Part #M643R61066  |  Item #2235767  |  Manufacturer Part #643R61066

Call for Pricing

Duct Size:

6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 6 in

Duct Size: 6 in

Height: 6 in

Length: 10 in

Material: Stainless Steel

R value: R6

Width: 6 in