6 in. Metal Spin Start Collar with Damper

Part #M504MSD6  |  Item #2146544  |  Manufacturer Part #504MSD6

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 6 in

Duct Shape: Round

Gauge: 28

Height: 5-1/2 in

Material: Galvanized Steel