8 in. Spiral Pipe Coupling

Part #MSPC8  |  Item #2236703  |  Manufacturer Part #SP-C8

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 8 in

Duct Shape: Spiral

Gauge: 24

Height: 4 in

Material: Galvanized Steel