SP 20 in. x 10 ft. 24 ga Galvanized Steel Round Duct Pipe

Part #MSPP20  |  Item #2236838  |  Manufacturer Part #SP-P20

Call for Pricing

Diameter:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Grade B

Collection: SP

Diameter: 20 in

Duct Shape: Round

Gauge: 24

Length: 10 ft

Material: Galvanized Steel