M & M Manufacturing
SP 8 in. x 10 ft. 26 ga Galvanized Steel Round Duct Pipe
Part #MSPP8 | Item #2238151 | Manufacturer Part #SP-P8
Call for Pricing
Diameter:
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-653 CS Grade B
Collection: SP
Diameter: 8 in
Duct Shape: Round
Gauge: 26
Length: 10 ft
Material: Galvanized Steel
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing