72 in. Fiberglass Insulated Probe

You last purchased this on
 
Engineers Tool

M-Pact-O 72 in. Fiberglass Insulated Probe

This product requires certification to purchase.
You last purchased this on
 
Engineers Tool

M-Pact-O 72 in. Fiberglass Insulated Probe

  • Fast #
  • Part #ENO49
  • Item #4932880
  • Manufacturer Part #NO. 49
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slide hammer handle provides additional driving power
  • Tough steel tip provides strength to penetrate the toughest soils
  • Insulated probe for quickly locating buried objects
  • Repair parts available
  • Requires Certification

Specifications

Collection:
M-Pact-O
Color Finish Name:
White, Black
Handle Length (in):
24 in
Handle Type:
Slide Hammer
Length:
72 in
Material:
Fiberglass
Rod Size (in):
5/8 in
Tool Type:
Probe