M-PWR™ 40V Battery

Part #HCH90040  |  Manufacturer Part #CH90040

Volts:

40V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 45 minutes of fade free performance
  • Change battery with one hand, no need to remove the backpack
  • Includes temperature monitoring, discharge and charging termination and sleep mode to build confidence in the safe performance of the battery
  • The battery fuel gauge gives user the ability to see how much charge is left in the battery

Specifications

Battery Type: Lithium-ion

Brand Model Compatibility: Hoover HCH93406

CE Approved: No

Collection: M-PWR™

Type: HCH90040

Volts: 40V

Weight: 4.8