M-PWR™ 40V Dual Bay Charger for Hoover Company CH93406 6 qt Cordless Backpack Vacuum Cleaner

Part #HCH90002  |  Manufacturer Part #CH90002

Brand Model Compatibility:

Hoover Company CH93406 6 qt Cordless Backpack Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • When two batteries are in place, the battery with the most charge will be charged first, ensuring fastest time to full charge
  • Fast charge time of 90 minutes max per battery
  • Provides charging start control, surge protection and a max charge timer, to prevent damage to the battery when charging

Specifications

AMP: 4.84, 8

Brand Model Compatibility: Hoover Company CH93406 6 qt Cordless Backpack Vacuum Cleaner

Collection: M-PWR™

ETL Listed: No

Type: HCH90002

UL Listed: Yes

Volts: 40/42/120V