6 x 4 in. IPS Electrofusion SDR 11 Resin and HDPE Branch Saddle
Tri Fusion® 6 x 4 in. IPS Electrofusion SDR 11 Resin and HDPE Branch Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-1055, ASTM F-2897, ASTM D-2513, ASTM D-3350
- Clean Bagged:
- No
- Collection:
- Tri Fusion®
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Branch Saddle
- Material:
- Steel
- Material Type:
- HDPE
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 11
- Tap Size:
- 4 in