Ma-Line
1 in. Sheet Metal Screw 500 Pack
Part #MMA037633 | Item #7529836 | Manufacturer Part #MA03763-3
Call for Pricing
EACH
Thread Size:
Product Details
Documents
Specifications
Material: Metal
Package Quantity: Pack of 500
Thread Size: 1 mm