3/4 in. Slip Straight Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 
Ma-Line

3/4 in. Slip Straight Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ma-Line

3/4 in. Slip Straight Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #MMA30607
  • Item #7530033
  • Manufacturer Part #MA-30607
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connections:
Socket Weld x Hub
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
UL Listed:
Yes