22 in. Anti-Fatigue Knee Mat in Black
22 in. Anti-Fatigue Knee Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clean - closed-cell nitrile-blended rubber foam will not absorb liquids, and the 100% nitrile rubber surface easily wipes clean with soap and water
- Safe - certified high-traction by the national floor safety institute
- Comfortable - reduces knee trauma and lower back stress
- Made in the USA
- Convenient - built-in handle enables easy transportation and storage
- Rubber surface has an ESD rating of electrically conductive
- Surface is grease/oil proof, cushion is grease/oil resistant
- Durable - welding safe, chemical resistant
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 22 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 7/8 in
- Weight:
- 3 lb
- Width:
- 12 in