30 in. Anti-Fatigue Knee Mat in Black

Part #A433001830  |  Item #5072631  |  Manufacturer Part #433001830

$44.73 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Static dissipative, grease and oil proof
  • Will not absorb liquids
  • Reduces knee trauma and lower back stress
  • Built-in handle is convenient to carry and store

Specifications

Color Finish: Black

Length: 30 in

Material: Rubber

Material Type: Nitrile

Thickness: 7/8 in

Weight: 6

Width: 18 in