Brush Hog Plus™ 69 x 45 in. Indoor and Outdoor Mat in Brown

Part #A38530345  |  Manufacturer Part #385 303 45X69

Starting at
$196.22 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive and durable outdoor mat
  • Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
  • Non-skid rubber backing contains 20 percent recycled rubber content
  • Extra coarse fibers create outstanding scraping action
  • Will not fade in sunlight
  • Gripper backing helps to control mat movement
  • Dries quickly
  • Raised NUB surface removes and traps dirt and moisture

Specifications

ADA Compliant: No

Collection: Brush Hog Plus™

Color Finish: Brown

Length: 69 in

Material: [Plastic, Rubber, Fiber]

Material Type: Nylon

Thickness: 0.5 in

Width: 45 in