96 x 45 in. Indoor and Outdoor Mat in Brown
Brush Hog Plus™ 96 x 45 in. Indoor and Outdoor Mat in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
- Non-skid rubber backing contains 20 percent recycled rubber content
- Attractive and durable outdoor mat
- Raised NUB surface removes and traps dirt and moisture
- Gripper backing helps to control mat movement
- Dries quickly
- Will not fade in sunlight
- Extra coarse fibers create outstanding scraping action
Specifications
- ADA Compliant:
- No
- Collection:
- Brush Hog Plus™
- Color Finish Name:
- Brown
- Length:
- 96 in
- Material:
- Plastic, Rubber, Fiber
- Material Type:
- Nylon
- Product Type:
- Indoor Mat, Outdoor Mat
- Thickness:
- 0.5 in
- Width:
- 45 in