60 x 7/8 in. Anti-Fatigue Mat in Black
Comfort Mate™ 60 x 7/8 in. Anti-Fatigue Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Mate™ 1/2" features ramp borders for smooth transition from mat to floor while the 7/8" offers squared-off edges allowing multiple mats to be joined by use of connectors
- Designed with large holes for maximum drainage
- Comfort Mate™ black’s grease resistant rubber compound withstands most greases, oils and chemicals
- Red mat is made of a grease and oil proof nitrile rubber compound
- Recommended for wet environments
Specifications
- ADA Compliant:
- No
- Collection:
- Comfort Mate™
- Color Finish Name:
- Black
- Length:
- 60 in
- Material:
- Rubber
- Thickness:
- 7/8 in
- Width:
- 33 in