Entrance Mat in Charcoal

You last purchased this on
 
M+A Matting

Waterhog™ Classic Entrance Mat in Charcoal

This product requires certification to purchase.
Brand image
You last purchased this on
 
M+A Matting

Waterhog™ Classic Entrance Mat in Charcoal

  • Fast #
  • Part #M20054410070
  • Item #4926385
  • Manufacturer Part #20054410070
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Charcoal Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
  • Rubber nubs prevent pile from crushing
  • SBR rubber backing contains 20% recycled content
  • Anti-static and certified slip resistant by National Floor Safety Institute
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Highly stain resistant
  • Water and dirt stay on the mat
  • Holds 1.5 gal of water per square yard
  • Requires Certification

Specifications

Collection:
Waterhog™ Classic
Color Finish Name:
Charcoal
Length:
10 ft
Material:
Plastic, Rubber
Material Type:
Polypropylene
Width:
4 ft