10 ft. Indoor or Outdoor Mat in Black Smoke

You last purchased this on
 
M+A Matting

Waterhog™ Eco Elite 10 ft. Indoor or Outdoor Mat in Black Smoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
M+A Matting

Waterhog™ Eco Elite 10 ft. Indoor or Outdoor Mat in Black Smoke

  • Fast #
  • Part #M224070310070
  • Item #5129266
  • Manufacturer Part #224070310070
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Smoke Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SBR rubber backing contains 20% recycled content
  • The 3/8" thick bi-level surface stores dirt and moisture between cleanings
  • Made with 100% post consumer recycled PET fabric
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Highly stain resistant
  • Holds 1.5 gal of water per sq yd; water and dirt stay on the mat
  • Rubber nubs prevent pile from crushing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Waterhog™ Eco Elite
Color Finish Name:
Black Smoke
Length:
10 ft
Material:
Plastic, Rubber
Material Type:
PETG, EPDM
Product Type:
Indoor Mat, Outdoor Mat
Thickness:
0.25 in
Width:
3 ft