Maarid CHAND SIX LGHT

Part #MF28086WSG  |  Item #4506353  |  Manufacturer Part #F2808/6WSG

Type:

MF28086WSG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Maarid collection
  • 6 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of white semi gloss chain
  • A great choice for your do-it-yourself project
  • Decorative white semi gloss finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Maarid

Color Finish: Semi Gloss White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 38-1/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Style: Transitional

Material: [Steel, Plastic]

Number Of Lights: 6

Power Source: Hardwired

Type: MF28086WSG

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24-1/8 in