1 x 1 x 1 in. Brass Long Tank Tee

You last purchased this on
 
Maass Midwest

1 x 1 x 1 in. Brass Long Tank Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maass Midwest

1 x 1 x 1 in. Brass Long Tank Tee

  • Fast #
  • Part #M703G
  • Item #455330
  • Manufacturer Part #952249
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • (2) 1/2 in Tapping
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
MNPT x FNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Length:
10-3/4 in
Material:
Cast Brass