1 x 1 x 1 x 12 in. Offset Tank Tee with Union
1 x 1 x 1 x 12 in. Offset Tank Tee with Union
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All tees are fabricated with lead free solder
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tank Tee
- Length:
- 12 in
- Material:
- Brass