3/4 in. Epoxy Coated Brass FIPS Check Valve
530 3/4 in. Epoxy Coated Brass FIPS Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- 530
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Installation Type:
- Vertical Mount
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve