DESCRIPTION

Maass Midwest 6 - 8 x 1 in. Weld On Pitless Adapter

M6JG

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
1 in
Fitting Sizes
8 in x 1 in

Starting at
Call for Pricing
  • QUANTITY