6 in. Press Aluminum Well Cap

Part #MWTCCU  |  Item #453098  |  Manufacturer Part #952806

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #MWTCCU | Item #453098 | Mfr. Part #952806

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MWTCCX | Item #1317823 | Mfr. Part #952810

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 5 bolt pull down for sure seal and tamper resistance
  • Heavy Buna-N Seal prevents foreign matter intrusion
  • Buna-N rubber seal is internal to cap assembly and is not exposed to outside environment

Specifications

End Connection 1: Press

End Connections: Press

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Cap

Material: Aluminum