6 x 1-1/4 in. Weld On Pitless Adapter
6 x 1-1/4 in. Weld On Pitless Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 6 in x 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes