1-1/4 in. 150 psi Neoprene and Brass Pitless Adapter
dicken™ Pitless 1-1/4 in. 150 psi Neoprene and Brass Pitless Adapter
Frequently Purchased Together
Product Details
- Large inner and outer rubber gaskets to seal out surface water contamination
- Wrench grip on ell speeds installations
- Precision machined all red brass castings with neoprene O-ring
- A built in lowering eyelet for easier installation
Specifications
- Collection:
- dicken™ Pitless
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Brass, Rubber
- Material Type:
- Neoprene
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No