DESCRIPTION

Maass Midwest Weld On Pitless Adapter

M6JGNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
1 in
Fitting Sizes
6 in x 1 in
Lead Law Compliant
Yes