• Cart

DESCRIPTION

Maass Midwest Weld On Pitless Adapter

M6JNL

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
6 in
Fitting Size 2
1-1/4 in
Fitting Sizes
6 in x 1-1/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY