59-1/2 x 41-1/2 in. Freestanding Bathtub with Rear Center Drain in White

You last purchased this on
 
MAAX

Brioso 59-1/2 x 41-1/2 in. Freestanding Bathtub with Rear Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

Brioso 59-1/2 x 41-1/2 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #M103901000002100
  • Item #7882096
  • Manufacturer Part #103901-000-002-100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 tub - 2 pieces
  • Easy installation
  • Made in North America
  • MAAX innovative leveling legs for easy installation
  • Above-the-floor rough (AFR); F² drain compatible for fast & easy installation
  • Ample deck space for faucet installation
  • Maximized bathing well with center drain
  • 2-piece bathtub with transitional look and concealed seam
  • No systems available
  • Apron available in white and 3 designer colors
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Barrel Thread:
40-1/8 in
Base Plate Width:
27-7/8 in
Basin Length:
36-3/8 in
Basin Width:
24-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
66 gal
Clawfoot Included:
No
Collection:
Brioso
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2-1/8 in
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
60 in
Material:
Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23 in
Overall Length:
59-1/2 in
Overall Width:
41-1/2 in
Overflow Type:
Linear
Soaking Depth:
18-5/8 in
UL Listed:
No
Weight:
101 lb
Width:
42 in