59-3/4 x 42 in. Whirlpool Alcove Bathtub with Center Drain in White
Professional Series 59-3/4 x 42 in. Whirlpool Alcove Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated tiling flange and skirt
- Maximized Bathing Well
- Made in North America
- Alcove installation
- 6 inch integrated back splash and tiling flange
- Center drain
- Integrated apron
- Classic oval bathtub
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46 in
- Basin Shape:
- Oval
- Basin Width:
- 33 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Collection:
- Professional Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18-1/4 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Size:
- 59-3/4 in x 42 in x 18-1/4 in
- Soaking Depth:
- 16 in
- UL Listed:
- Yes
- Weight:
- 90 lb
- cUPC Certified:
- No