60 in. x 34 in. Tub & Shower Unit in White with Left Drain
Professional 60 in. x 34 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-piece tub shower without roof cap
- Integrated Shelving
- Made in North America
- Unique feature: tile pattern finish
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Barrel Thread:
- 48-1/2 in
- Basin Depth:
- 16-1/2 in
- Basin Length:
- 48-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- No
- Weight:
- 140 lb
- cUPC Certified:
- No