66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
Ariosa 6636 66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bestseller
- Recessed deck with ample space for faucet installation
- Made in North America
- No systems available
- MAAX innovative leveling legs for easy installation
- Apron available in white and 5 designer colors
- Maximized bathing well with center drain; Above-the-Floor Rough (AFR) and F² Drain compatible
- 2-piece bathtub with transitional symmetrical look and concealed seam
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 63-1/2 in
- Basin Width:
- 28-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 56 gal
- Clawfoot Included:
- No
- Collection:
- Ariosa 6636
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 28 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 18-7/8 in
- UL Listed:
- Yes
- Weight:
- 98 lb