71-3/4 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
MAAX

Professional 71-3/4 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

Professional 71-3/4 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #M140103R000002000
  • Item #7897450
  • Manufacturer Part #140103-R-000-002-001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-piece tub shower without roof cap
  • Integrated Shelving
  • Made in North America
  • Integrated headrest and soap dish
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Barrel Thread:
51 in
Basin Depth:
16 in
Basin Length:
51 in
Basin Shape:
Rectangle
Basin Width:
25 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
75 in
Overall Length:
71-3/4 in
Overall Width:
35-3/4 in
Soaking Depth:
16 in
UL Listed:
Yes
Weight:
162 lb
cUPC Certified:
No