57 x 59 in. Semi-Framed Sliding Shower Door in Polished Chrome
Aura 57 x 59 in. Semi-Framed Sliding Shower Door in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality rollers for smooth glide
- Safety features: header lock and panel anti-jump
- Silent guide eliminates the rattling noise
- Rounded towel bar for a clean and versatile look
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Aura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Frame Type:
- Semi-Framed
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Handle Type:
- Towel Bar
- Height:
- 57 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Thickness:
- 1/4 in
- Weight:
- 85 lb
- Width:
- 59 in