Plastic Lift & Turn Drain in Brushed Nickel
Jazz Plastic Lift & Turn Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Jazz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Included:
- No
- Product Type:
- Drain and Overflow Kit
- Weight:
- 1.58 lb