59-7/8 in. x 31-3/4 in. Whirlpool Alcove Bathtub with Right Drain in White
Tenderness 59-7/8 in. x 31-3/4 in. Whirlpool Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Alcove installation
- Armrest and textured floor
- Rectangular shape bathtub
- Integrated skirt with access panel when equipped with system
- End drain
- Integrated tiling flange
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 59-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 31-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 49 gal
- Collection:
- Tenderness
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 31-3/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 18-5/8 in
- UL Listed:
- Yes
- Weight:
- 71 lb
- cUPC Certified:
- No