32 x 1-1/2 x 72 in. Tub & Shower Wall in White
32 x 1-1/2 x 72 in. Tub & Shower Wall in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated convenient footrest
- Designed for ease of maintenance
- Wall set (2 walls)
- Easy front installation with snap clips
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 72 in
- IAPMO Listed -:
- No
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- UL Listed:
- Yes
- Wall Installation:
- Direct-to-Stud
- Width:
- 1-1/2 in