DESCRIPTION

Maax US Jazz 33 in. Waste and Overflow Drain

M10025720105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jazz
Color Finish
White
Color Finish Category
Whites
Material
Acrylic

Starting at
Call for Pricing
  • QUANTITY